Zoro Homepage

Pump Mtr, 3ph, 40hp, 3555, 208-230/460, 324JM

  • Mfr # 04036ET3E324JM-W22

  • Zoro # G9857985


product price: $5,633.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
40
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04036ET3E324JM-W22
Zoro #
G9857985
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
24 3/8 in
Overall Length
29 5/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
15.9 in
Bolt Circle Dia.
11 in
Height
15 15/16 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
208-230/460V AC
Frame
324JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Duty
Continuous
Motor Shaft Design
JM Threaded
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Hz
60 Hz
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
92.4 %
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
101.0-91.6/45.8
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
CC Number
CC029A
Frame Material
Cast Iron
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Motor Mounting Position
Horizontal
RPM @ 50Hz
2,960
HP @ 50Hz
30, 40
Weight
567 lb
Duty Cycle
Continuous
Usable @ 200V
No
Shaft Material
Carbon Steel
Conduit Box Location
Exterior
Conduit Box Position
F1
No. of Speeds
1
Voltage @ 50Hz
380/400/415
Inverter Rating
1000:1
Usable @ 208V
Yes
Service Factor @ 50Hz
1
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324JM, Hz 60 Hz, Full Load Amps 101.0-91.6/45.8, Height 15 15/16 in, HP 40, HP @ 50Hz 30, 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 24 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.