Pump Mtr, 3ph, 50hp, 1780, 208-230/460, 326JM

  • Mfr # 05018ET3E326JM-W22

  • Zoro # G3658322


product price:  $5,796.57
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05018ET3E326JM-W22
Zoro #
G3658322
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
29 5/8 in
Shaft Length
5 1/4 in
Length Less Shaft
24 3/8 in
Height
15 15/16 in
Manufacturers Warranty Length
3 yr
Body Dia.
15.9 in
Bolt Circle Dia.
11 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
208-230/460V AC
Frame
326JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Hz
60 Hz
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Inverter Rated
Yes
Phase
Three
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Nominal Efficiency
94.5 %
Duty
Continuous
Frame Material
Cast Iron
Full Load Amps
131.0-118.0/59.2
CC Number
CC029A
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
Voltage @ 50Hz
380/400/415
HP @ 50Hz
50, 60
Conduit Box Position
F1
Usable @ 200V
No
Weight
612 lb
Shaft Material
Carbon Steel
No. of Speeds
1
Conduit Box Location
Exterior
NEMA Design
B
Service Factor @ 50Hz
1
Duty Cycle
Continuous
RPM @ 50Hz
1,470
Inverter Rating
1000:1
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 326JM, Hz 60 Hz, Full Load Amps 131.0-118.0/59.2, Height 15 15/16 in, HP 50, HP @ 50Hz 50, 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 24 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.