Pump Mtr, 3ph, 75hp, 1780, 208-230/460, 365JM

  • Mfr # 07518OT3E365JM-W40

  • Zoro # G9871662


product price:  $6,969.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
75
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07518OT3E365JM-W40
Zoro #
G9871662
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
29 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
23 3/4 in
Shaft Length
5 1/2 in
Bolt Circle Dia.
11 in
Manufacturers Warranty Length
3 yr
Body Dia.
18.4 in
Height
21 1/4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
75
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
Frame
365JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Efficiency Group
NEMA Premium Efficient
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
Pump
CC Number
CC029A
Motor Sub Application
Close-Coupled Pump
Green Certification or Other Recognition
NEMA Premium Rated
Standards
CSA (LR38324), UL (E104590)
Nominal Efficiency
95 %
Hz
60 Hz
Frame Material
Cast Iron
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
JM Threaded
Ins. Class
F
Duty
Continuous
Motor Frame Material
Cast Iron
Motor Thermal Protection
None
Full Load Amps
189.0-171.0/85.5
Motor Shaft Rotation
CW/CCW
Service Factor @ 50Hz
1
No. of Speeds
1
Shaft Material
Carbon Steel
Inverter Rating
1000:1
Conduit Box Position
F1
Weight
811 lb
Usable @ 200V
No
Usable @ 208V
Yes
Voltage @ 50Hz
380/400/415
Duty Cycle
Continuous
HP @ 50Hz
60
Motor Mounting Position
Horizontal
RPM @ 50Hz
1,480
NEMA Design
B
Conduit Box Location
Exterior
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 18.4 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 365JM, Hz 60 Hz, Full Load Amps 189.0-171.0/85.5, Height 21 1/4 in, HP 75, HP @ 50Hz 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.