Three-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC, 380V AC Voltage

  • Mfr # 01518ET3E254T-W22G

  • Zoro # G302578068


product price: $2,119.49
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
1,768
Voltage
230/460V AC, 380V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01518ET3E254T-W22G
Zoro #
G302578068
UPC #
7909323040195
Country of Origin
Multiple

Dimensions

Length Less Shaft
21 1/16 in
Overall Length
25 1/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1,768
Voltage
230/460V AC, 380V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.0 A
Frame
254/6T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
380V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
cCSAus, cULus, NEMA MG-1
CC Number
CC029A
Motor Sub Application
General Purpose, Inverter Duty
Weight
286 lb
Motor Thermal Protection
None
Duty Cycle
Continuous
Usable @ 200V
No
HP @ 50Hz
10 hp
RPM @ 50Hz
1,455/1,465
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Service Factor @ 50Hz
1
Removable Base
Regreasable
Usable @ 208V
No
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,768, Frame 254/6T, Voltage 230/460V AC, 380V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 18.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 1,701-1,800, cCSAus, cULus, NEMA MG-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.