Three-Phase General Purpose Motor, 20 HP, 256TC Frame, 575V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 02018OT3H256TC

  • Zoro # G9962416


product price: $2,162.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02018OT3H256TC
Zoro #
G9962416
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
18 3/8 in
Overall Length
22 3/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
20
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.8 A
Frame
256TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
4:1 CT and 10:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
280 lb
NEMA Design
None
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 20 HP, Nameplate RPM 1,770, Frame 256TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 19.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.