Three-Phase General Purpose Motor, 20 HP, 256TC Frame, 575V AC Voltage, 1765 rpm Nameplate RPM

  • Mfr # 02018ET3H256TC-W22

  • Zoro # G9962486


product price:  $2,020.30
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
1765 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02018ET3H256TC-W22
Zoro #
G9962486
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
20
Nameplate RPM
1765 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.3 A
Frame
256TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT and 1000:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
363 lb
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
None
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1765 rpm, Frame 256TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 19.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1701-1800, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.