Three-Phase General Purpose Motor, 7 1/2 HP, 254/6T Frame, 1,175 Nameplate RPM

  • Mfr # 00712ET3E254T-SG

  • Zoro # G212748209


product price: $2,090.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
1,175
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
10.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00712ET3E254T-SG
Zoro #
G212748209
UPC #
7909158711703
Country of Origin
Multiple

Dimensions

Length Less Shaft
18 9/16 in
Overall Length
22 9/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
1,175
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
10.0 A
Frame
254/6T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
NEMA MG-1
CC Number
CC029A
Motor Thermal Protection
None
Removable Base
Regreasable
Service Factor @ 50Hz
1
Voltage @ 50Hz
190-220/380/415V AC
HP @ 50Hz
7 1/2 hp
Duty Cycle
Continuous
Usable @ 200V
No
Motor Sub Application
General Purpose, Inverter Duty
RPM @ 50Hz
965/975
Usable @ 208V
No
Weight
209 lb
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,175, Frame 254/6T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 10.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 1,101-1,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.