Shop WEG

XP Jet Pump Motors, Flange

  • Mfr # 00136XT3EJPR56J
  • Zoro # G422964499

product price: 
$
1,365.99
/ea
Free Shipping & Returns

Key Features

Shaft Diameter
5/8 in
Ambient Temperature - Maximum
50 Degrees C
Variable Torque Rating
1000:1
Usable @ 208V
Usable at 208V
Sub Application
Jet Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00136XT3EJPR56J
Zoro #
G422964499
UPC #
7909522078623
Country of Origin
China
Ambient Temperature - Maximum
50 Degrees C
Variable Torque Rating
1000:1
Usable @ 208V
Usable at 208V
Sub Application
Jet Pump
Application
Hazardous Location
Number of Speeds
1
Item
XP Jet Pump Motors
Efficiency Rating
Premium Efficiency (IE3)
Motor Enclosure Type
Totally Enclosed Fan Cooled
Hazardous Location Class
Class I, Class II
Full Load Current @ 60 Hz
1.6 A
Hazardous Location Division
Division I
Motor Design
Three-Phase
Constant Torque Rating
2:1
Standards
cULus Listed, UL
Bearing Type
Ball
Product Type
Explosion Proof Motor
Usable @ 200V
Not Usable at 200V
Insulation Class
F
Includes
Aluminum Conduit Box
Explosion Rating
Explosion Proof
Frame Material
Steel
Phase
Three
Frequency
60/50 Hz
Nameplate Service Factor @ 60 Hz
1
Nominal Efficiency
77 %
Nameplate RPM @ 60 Hz
3,600 RPM
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Diameter
5/8 in
Frame Size
56J
Shaft Length
2 9/16 in

Description

XP Jet Pump Motors, Three Phase, Motor Design Three-Phase, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Hazardous Location Class Class I, Class II, Motor Shaft Rotation CW/CCW, Hazardous Location Division Division I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.