Shop CENTURY
See all product information
Create Account
B765 Jet Pump Motor 3600 RPM 56J Frame with Base
- Mfr # UB765
- Zoro # G923931440
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
HP
2
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB765
- Zoro #
- G923931440
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 2
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Frame
- 56J
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century 2 HP Cap Start jet pump motor (model 3600, S56J frame) is a single-phase, 230/115V, Open Drip Proof (ODP) unit with CWSE shaft end, 6.5-inch diameter and rigid base mounting. Rolled steel construction, single shaft, rated amperage 11.2/22.4 A, and compact dimensions (17 in L x 12 in W x 12 in H) for pump replacement and service applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.