Shop WEIDMULLER
See all product information
Create Account
HDC-KIT-HA 03.302 M
- Mfr # 1802450000
- Zoro # G514840687
product price:Â
$
56.49
/ea
Key Features
Maximum Voltage
400V
Current
16 A
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802450000
- Zoro #
- G514840687
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Terminal Block
- Maximum Voltage
- 400V
- Current
- 16 A
- RoHS Compliant
- Yes
Description
RockStarHDC kits-Heavy-duty connectors, Kit, HA, Size: 1, Poles: 3, Screw connection, 400 V, 16 A, M 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.