Shop WEINTEK
See all product information
Create Account
10.1" Advanced HMI, Built-In RFID
- Mfr # cMT3102X(R)
- Zoro # G624223905
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Overall Depth
38 mm
Display Screen Size
10.1 in
Touchscreen Technology
Resistive
Pixel Resolution
1024 x 600 Pixels
Display Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3102X(R)
- Zoro #
- G624223905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Touchscreen Technology
- Resistive
- Pixel Resolution
- 1024 x 600 Pixels
- Display Type
- LCD
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB, Wi-Fi
- Item
- Advanced HMI, Built-In RFID
- Memory Type
- 1 GB RAM, 4 GB Flash
- Communication Protocol
- CANopen
- Voltage
- 24V DC
- Product Type
- HMI with WVA Display
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Touchscreen Touch Type
- Single Touch
Description
Advanced HMI, Built-In RFID, LCD, Voltage 24V DC