Shop WEINTEK
See all product information
Create Account
7" Advanced HMI, Standard Resolution
- Mfr # cMT3072X2
- Zoro # G024224212
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display Type
LCD
Features
Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
Viewing Angle
60 Degrees Bottom, 80 Degrees Left, 80 Degrees Right, 80 Degrees Top
Overall Height
146 mm
Display Screen Size
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT3072X2
- Zoro #
- G024224212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 146 mm
- Display Screen Size
- 7 in
- Overall Depth
- 35 mm
- Overall Width
- 200.3 mm
Details
- Display Type
- LCD
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Item
- Advanced HMI
- Viewing Angle
- 60 Degrees Bottom, 80 Degrees Left, 80 Degrees Right, 80 Degrees Top
- Voltage
- 24V DC
- Touchscreen Technology
- Resistive
- Pixel Resolution
- 800 x 480 Pixels
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Product Type
- HMI with TFT Display
- Memory Type
- 1 GB RAM, 4 GB Flash
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.