Shop WEINTEK
See all product information
Create Account
10.1" Advanced HMI
- Mfr # cMT3102X
- Zoro # G724224031
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Memory Type
1 GB RAM, 4 GB Flash
Communication Protocol Method
Ethernet, RS-232, RS-485, USB, Wi-Fi
Communication Protocol
CANopen
Pixel Resolution
1024 x 600 Pixels
Touchscreen Technology
Resistive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3102X
- Zoro #
- G724224031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Memory Type
- 1 GB RAM, 4 GB Flash
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB, Wi-Fi
- Communication Protocol
- CANopen
- Pixel Resolution
- 1024 x 600 Pixels
- Touchscreen Technology
- Resistive
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Item
- Advanced HMI
- Product Type
- HMI with WVA Display
- Display Type
- LCD
- Voltage
- 24V DC
- Touchscreen Touch Type
- Single Touch
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.