Shop WEINTEK
See all product information
Create Account
7" Advanced HMI, High Resolution, Class
- Mfr # cMT3072XHT(L)
- Zoro # G424223860
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Communication Protocol
CANopen
Overall Depth
36 mm
Overall Height
146 mm
Pixel Resolution
1024 x 600 Pixels
Display Screen Size
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3072XHT(L)
- Zoro #
- G424223860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Communication Protocol
- CANopen
- Item
- Advanced HMI
- Pixel Resolution
- 1024 x 600 Pixels
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Touchscreen Technology
- Resistive
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Memory Type
- 1 GB RAM, 4 GB Flash
- Product Type
- HMI with WVA Display
- Voltage
- 24V DC
- Viewing Angle
- 85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
- Display Type
- LCD
- Touchscreen Touch Type
- Single Touch
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.