12" Standard HMI
- Mfr # cMT2128X
- Zoro # G224223923
product price:Â
$
1,753.99
/ea
Free Shipping & Returns
Key Features
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Overall Height
243 mm
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Display Screen Size
12.1 in
Product Type
HMI with WVA Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT2128X
- Zoro #
- G224223923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Item
- Standard HMI
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Product Type
- HMI with WVA Display
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Memory Type
- 1 GB RAM, 4 GB Flash
- Display Type
- LCD
- Touchscreen Technology
- Resistive
- Voltage
- 24V DC
- Pixel Resolution
- 1024 x 768 Pixels
- Touchscreen Touch Type
- Single Touch
Dimensions
- Overall Height
- 243 mm
- Display Screen Size
- 12.1 in
- Overall Width
- 317 mm
- Overall Depth
- 41 mm
- Fits Chest Size
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
Description
Standard HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.