HMI Panel, 7-inch
- Mfr # MT8072iP
- Zoro # G223561651
product price:
$
468.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT8072iP
- Zoro #
- G223561651
- UPC #
- -
- Country of Origin
- China
Description
Industrial 7-inch Human Machine Interface (HMI) designed for monitoring and controlling PLC-based automation systems. It features a slim design, reliable communication ports, and stable performance for industrial control panels and factory automation applications. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 7” TFT LCD -Resolution: 800 x 480 pixels -Brightness: 450 cd/m sq -Contrast Ratio: 500:1 -Colors: 16.7M -Backlight: LED (life >30,000 hours) -Touch Type: 4-wire resistive touch panel -Processor: Dual-core RISC CPU -Memory: 256 MB Flash / 128 MB RAM -Communication Ports: -Ethernet: 10/100 Base-T x1 -COM1: RS-232 -COM2: RS-485 (2W/4W, supports MPI 187.5K) -USB Host: USB 2.0 x1 -Input Voltage: 24V DC (±20%) -Power Consumption: -450 mA at 24V DC -Built-in Features: Power isolation, fan-less cooling system -Protection: IP65 / NEMA 4 (front panel) -Mounting Type: Panel Mount -Dimensions: 200.4 x 146.5 x 34 mm -Panel Cutout: 192 x 138 mm -Operating Temperature: 0 deg C to 55 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Industrial plastic housing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.