Shop WEINTEK
See all product information
Create Account
15" Advanced HMI
- Mfr # cMT3152X
- Zoro # G624224032
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Memory Type
1 GB RAM, 4 GB Flash
Overall Depth
51.5 mm
Touchscreen Technology
Capacitive
Viewing Angle
88 Degrees Bottom, 88 Degrees Left, 88 Degrees Right, 88 Degrees Top
Product Type
HMI with WVA Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3152X
- Zoro #
- G624224032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Memory Type
- 1 GB RAM, 4 GB Flash
- Touchscreen Technology
- Capacitive
- Item
- Advanced HMI
- Viewing Angle
- 88 Degrees Bottom, 88 Degrees Left, 88 Degrees Right, 88 Degrees Top
- Product Type
- HMI with WVA Display
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel, SD Card Slot for Expansion of Storage
- Pixel Resolution
- 1024 x 768 Pixels
- Display Type
- LCD
- Voltage
- 24V DC
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Touchscreen Touch Type
- Multi-Touch
Description
Advanced HMI, LCD, Voltage 24V DC