Shop WEINTEK
See all product information
Create Account
15.6" Standard HMI, Non-UL
- Mfr # cMT2166X
- Zoro # G824223880
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
400 mm
Overall Depth
27.6 mm
Voltage
24V DC
Pixel Resolution
1920 x 1080 Pixels
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT2166X
- Zoro #
- G824223880
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 400 mm
- Overall Depth
- 27.6 mm
- Display Screen Size
- 15.6 in
- Overall Height
- 263 mm
Details
- Voltage
- 24V DC
- Pixel Resolution
- 1920 x 1080 Pixels
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 1 GB RAM, 4 GB Flash
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Product Type
- HMI with WVA Display
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Display Type
- LCD
- Item
- Standard HMI
- Touchscreen Technology
- Capacitive
- Touchscreen Touch Type
- Multi-Touch
Description
Standard HMI, LCD, Voltage 24V DC