Shop WEINTEK
See all product information
Create Account
21.5" Advanced HMI
- Mfr # cMT3218XP
- Zoro # G624223929
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Overall Height
354 mm
Product Type
HMI with WVA Display
Touchscreen Technology
Capacitive
Overall Depth
47.5 mm
Features
Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3218XP
- Zoro #
- G624223929
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- HMI with WVA Display
- Touchscreen Technology
- Capacitive
- Item
- Advanced HMI
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 2 GB RAM, 4 GB Flash
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Voltage
- 24V DC
- Communication Protocol
- CANopen
- Pixel Resolution
- 1920 x 1080 Pixels
- Display Type
- LCD
- Touchscreen Touch Type
- Multi-Touch
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.