Shop WEINTEK
See all product information
Create Account
7" Advanced HMI, High Resolution
- Mfr # cMT3072XH2
- Zoro # G424223983
product price:Â
$
702.18
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Touchscreen Technology
Resistive
Product Type
HMI with WVA Display
Display Screen Size
7 in
Overall Depth
35 mm
Viewing Angle
85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3072XH2
- Zoro #
- G424223983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Touchscreen Technology
- Resistive
- Item
- Advanced HMI
- Product Type
- HMI with WVA Display
- Viewing Angle
- 85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
- Pixel Resolution
- 1024 x 600 Pixels
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Communication Protocol
- CANopen
- Memory Type
- 1 GB RAM, 4 GB Flash
- Voltage
- 24V DC
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Display Type
- LCD
- Touchscreen Touch Type
- Single Touch
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.