Shop WEINTEK
See all product information
Create Account
7" HTML5 Web Panel
- Mfr # cMT3072XPW
- Zoro # G824224115
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Product Type
HTML5 Web Panel
Display Type
LCD
Overall Height
146 mm
Voltage
24V DC
Viewing Angle
85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3072XPW
- Zoro #
- G824224115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- HTML5 Web Panel
- Display Type
- LCD
- Item
- Web Panel
- Voltage
- 24V DC
- Viewing Angle
- 85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
- Pixel Resolution
- 1024 x 600 Pixels
- Memory Type
- 1 GB RAM, 4 GB Flash
- Touchscreen Technology
- Capacitive
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Communication Protocol Method
- Ethernet, USB
- Touchscreen Touch Type
- Multi-Touch
Dimensions
- Overall Height
- 146 mm
- Overall Width
- 200.3 mm
- Display Screen Size
- 7 in
- Overall Depth
- 36.9 mm
- Fits Chest Size
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
Description
Web Panel, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.