Shop WEINTEK
See all product information
Create Account
7" Standard HMI
- Mfr # cMT2078X
- Zoro # G824223804
product price:Â
$
725.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Features
Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
Voltage
24V DC
Pixel Resolution
800 x 480 Pixels
Overall Height
146 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT2078X
- Zoro #
- G824223804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 146 mm
- Display Screen Size
- 7 in
- Overall Depth
- 35 mm
- Overall Width
- 200.3 mm
- Fits Chest Size
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
Details
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Voltage
- 24V DC
- Pixel Resolution
- 800 x 480 Pixels
- Product Type
- HMI with TFT Display
- Memory Type
- 1 GB RAM, 4 GB Flash
- Display Type
- LCD
- Item
- Standard HMI
- Touchscreen Technology
- Resistive
- Viewing Angle
- 60 Degrees Bottom, 80 Degrees Left, 80 Degrees Right, 80 Degrees Top
- Touchscreen Touch Type
- Single Touch
Description
Standard HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.