SwissGear Mainframe Laptop Briefcase, Fits Devices Up to 16", Polyester, 15.75 x 6 x 12, Black/Gray
Mfr # 64038010
Zoro # G223333159
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Gray
Material
Polyester
Length
6 in
Width
15-3/4 in
Lining
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64038010
Zoro #
G223333159
UPC #
674204041949
Country of Origin
China
Dimensions
Length
6 in
Width
15-3/4 in
Height
12 in
Maximum Device Size
16 in
Details
Item
Laptop Briefcase
Color
Black/Gray
Material
Polyester
Lining
Polyester
Number of Compartments
7
Closure Type
Zipper
Holds
Laptops
Description
Dual-compartment Comp-U-Flex storage system accommodates both your laptop and either your tablet or e-reader, and its thickly padded walls and divider, along with its smooth, anti-scratch lining, ensure that your devices get where your going safely. A front-mounted zippered pocket features a handy file divider that makes separating and storing documents and file folders easy, so you're fully organized and ready to meet whatever challenges the day has in store. A multi-compartment essentials organizer keeps power cords, chargers, mice, office supplies and more neatly packed away yet easily accessible. Unique "pass-thru trolley sleeve" allows you to slide the case over wheeled-luggage handles for easy transport when you're weighted down with more bags than you can comfortably carry. Padded handles and a padded, adjustable shoulder strap provide excellent options for everyday, on-the-go convenience.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.