Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver, White

  • Mfr # VL22BS7230-459

  • Zoro # G907088658


product price:  $686.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30
Overall Height
46.25
Finish
Brushed Silver
Material
Laminate wood, metal
Weight
148
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22BS7230-459
Zoro #
G907088658
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
72
Top Thickness
1.1

Details

Item
Electric Sit Stand Desk
Finish
Brushed Silver
Color
Brushed Silver, White
Material
Laminate wood, metal
Weight
148
Leg Color
Brushed Silver
Features
Adjustable height
Weight Capacity
264 lbs
Tabletop Color
White
Standards
BIFMA
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires

Description

The Lift it, 72"x30" Value Electric Sit Stand Desk is a versatile and stylish option for both Office and Home environments. With its dual motor system, you can effortlessly adjust the height of the desk to your desired position, allowing you to easily transition between sitting and standing throughout the day. The desk features a 4 memory preset function, allowing you to save your preferred height settings for quick adjustments. The USB LED charging provides convenient charging for your devices. The desk comes with a sleek White Top and a sturdy Silver Base, adding a modern and sophisticated touch to any space. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products