
Shop WE'RE IT
See all product information
Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black
Mfr # VL22BLK6030-8827
Zoro # G106136549
product price:Â $604.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
119
Includes
Adjustable base, tabletop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VL22BLK6030-8827
Zoro #
G106136549
UPC #
-
Country of Origin
China
Dimensions
Overall Width
30
Overall Height
46.25
Work Surface Height (In.)
60"
Length
60.00
Top Thickness
1.10
Work Surface Depth (In.)
1.1"
Work Surface Width (In.)
30"
Details
Item
Lift It Electric Sit Stand Desk
Finish
Sarum Twill
Color
Black
Material
Laminate wood, metal
Weight
119
Includes
Adjustable base, tabletop
Standards
BIFMA
Adjustable
4 Memory, 1 USB Controller with LED Display
Weight Capacity
Maximum Capacity 260 lbs.
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Features
Adjustable height
Description
The Lift it 60"x30" Value Electric Sit Stand Desk is a versatile and ergonomic solution for any office or home workspace. With its dual motor design, this desk allows you to easily adjust the height from sitting to standing positions, promoting a healthy work environment. The desk features a 4 memory LED control with USB charging, making it convenient to save your preferred height settings. The Sarum Twill Top and Black Base give the desk a sleek and modern look that will complement any decor. Enhance your productivity and comfort with the Lift it Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.