Werma
Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65
Mfr # 11000067
Zoro # G6030503
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Housing Material Polycarbonate/ABS Blend
- Visual Indicator Type No Visual Indicator
- Voltage 115V AC
- Decibels 100 dB
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Hook-and-Loop Suspension, Red (SBC2RD)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- 3M Versaflo Faceshield Head Inserts (M-170)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- Werma Safety Alarms and Warnings