Werma
Buzzer, 24VDC, Black, 1-61/64" W, IP65
Mfr # 15030055
Zoro # G6048697
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type Beacon
- Housing Material Polycarbonate
- Voltage 24V DC
- Decibels 80 dB
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- CONDOR PVC Coated Gloves, Palm Coverage, Natural, L, PR (3BA38)
- 3M SPEEDGLAS PAPR Prefilter, White, 12 PK, ANSI Z87.1-2010 (15-0099-99X12)
- LYLE Reflective Hot Work Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0473-RA_10X7)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- WERMA Audible Alarm, 115V (10701060)
- WERMA Multi-Tone Sounder, 115 to 230VAC, White (14095060)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- Werma Safety Alarms and Warnings