Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' FG PODIUM 4/CAS LDR IA

  • Mfr # PD6205-4C

  • Zoro # G411974416


product price: $429.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
5 ft
Reach Height - Maximum
11.6 ft
Standing Height - Maximum
5 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6205-4C
Zoro #
G411974416
UPC #
051751135145
Country of Origin
Mexico

Dimensions

Overall Height
5 ft
Reach Height - Maximum
11.6 ft
Standing Height - Maximum
5 ft
Platform Depth
19.5 in
Platform Width
16 in
Closed Depth
128.3 in
Handrail Height
2.9 ft

Details

Item
Podium Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
49 in
Weight
41 lb
Tread Type
Ribbed
Series
PD6200
Number of Steps
5
ANSI Duty Rating
Type IA
Color
Orange, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.