Box Truck, 38 in, 28 in, White, 550 lb
- Mfr # 272515
- Zoro # G422580521
product price:Â
$
429.99
/ea
Key Features
Overall Width
28 in
Color
White
Caster Wheel Dia.
5 in
Load Capacity
550 lb
Overall Height
34 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272515
- Zoro #
- G422580521
- UPC #
- 678655632664
- Country of Origin
- United States
- Color
- White
- Load Capacity
- 550 lb
- Caster Wheel Type
- Standard
- Frame Material
- Polyethylene
- Caster Wheel/Tread Material
- Polyurethane
- Cubic Foot Capacity
- 12.83 cu ft
- Bushel Capacity
- 12 bu
- Standards
- FDA Compliant Resin
- Lid/Cover Type
- No Lid/Cover
- Item
- Box Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- White
Dimensions
- Overall Width
- 28 in
- Caster Wheel Dia.
- 5 in
- Overall Height
- 34 3/4 in
- Wire Rope Length
- 38 in
- Caster Wheel Width
- 1 1/4 in
- Overall Length
- 38 in
- Length
- 38 in
Description
Box Truck, Cubic Foot Capacity 12.83 cu ft, Load Capacity 550 lb, Bushel Capacity 12 bu, Overall Length 38 in, Overall Height 34 3/4 in, Overall Width 28 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.