BoxTruck, 32in, 203/4in, Blue, 350lb
- Mfr # 272535
- Zoro # G222581957
product price:Â
$
364.99
/ea
Key Features
Caster Wheel Dia.
8 in
Color
Blue
Caster Wheel Type
Standard
Wire Rope Length
32 in
Cubic Foot Capacity
4.28 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272535
- Zoro #
- G222581957
- UPC #
- 678655632848
- Country of Origin
- United States
- Color
- Blue
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Cubic Foot Capacity
- 4.28 cu ft
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Bushel Capacity
- 4 bu
- Load Capacity
- 350 lb
- Caster Wheel/Tread Material
- Rubber
- Frame Material
- Polyethylene
- Lid/Cover Type
- No Lid/Cover
- Wire Color
- Blue
Dimensions
- Caster Wheel Dia.
- 8 in
- Wire Rope Length
- 32 in
- Overall Width
- 20 3/4 in
- Overall Height
- 24 3/4 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 24 3/4 in, Overall Width 20 3/4 in, Color Blue, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.