Box Truck, 35 in, 24 in, Red, 450 lb
- Mfr # 272546
- Zoro # G422582006
product price:Â
$
448.99
/ea
Key Features
Color
Red
Caster Wheel/Tread Material
Rubber
Overall Height
32 1/2 in
Bushel Capacity
8 bu
Lid/Cover Type
No Lid/Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272546
- Zoro #
- G422582006
- UPC #
- 678655632954
- Country of Origin
- United States
- Color
- Red
- Caster Wheel/Tread Material
- Rubber
- Bushel Capacity
- 8 bu
- Lid/Cover Type
- No Lid/Cover
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Load Capacity
- 450 lb
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Cubic Foot Capacity
- 8.56 cu ft
- Frame Material
- Polyethylene
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Red
Dimensions
- Overall Height
- 32 1/2 in
- Caster Wheel Dia.
- 8 in
- Wire Rope Length
- 35 in
- Overall Width
- 24 in
- Overall Length
- 35 in
- Length
- 35 in
Description
Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 32 1/2 in, Overall Width 24 in, Color Red, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.