Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 42 in, 30 in, Gray, 600 lb
- Mfr # 272518
- Zoro # G322580645
product price:Â
$
534.99
/ea
Key Features
Caster Wheel Dia.
5 in
Wire Rope Length
42 in
Lid/Cover Type
No Lid/Cover
Load Capacity
600 lb
Overall Height
36 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272518
- Zoro #
- G322580645
- UPC #
- 678655632695
- Country of Origin
- United States
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 600 lb
- Caster Wheel Type
- Standard
- Frame Material
- Polyethylene
- Caster/Wheel Mounting Location
- Standard
- Bushel Capacity
- 16 bu
- Cubic Foot Capacity
- 17.11 cu ft
- Color
- Gray
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Box Truck
- Wire Color
- Gray
Dimensions
- Caster Wheel Dia.
- 5 in
- Wire Rope Length
- 42 in
- Overall Height
- 36 1/4 in
- Caster Wheel Width
- 1 1/4 in
- Overall Width
- 30 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 36 1/4 in, Overall Width 30 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.