Box Truck, 42 in, 30 in, Red, 600 lb
- Mfr # 272521
- Zoro # G622579509
product price:Â
$
622.99
/ea
Key Features
Lid/Cover Type
No Lid/Cover
Load Capacity
600 lb
Color
Red
Caster Wheel Dia.
5 in
Caster Wheel Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272521
- Zoro #
- G622579509
- UPC #
- 678655627394
- Country of Origin
- United States
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 600 lb
- Color
- Red
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Bushel Capacity
- 16 bu
- Cubic Foot Capacity
- 17.11 cu ft
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Mounting Location
- Standard
- Frame Material
- Polyethylene
- Wire Color
- Red
Dimensions
- Caster Wheel Dia.
- 5 in
- Overall Width
- 30 in
- Overall Height
- 36 1/4 in
- Wire Rope Length
- 42 in
- Caster Wheel Width
- 1 1/4 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 36 1/4 in, Overall Width 30 in, Color Red, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.