Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 35 in, 24 in, White, 450 lb
- Mfr # 272541
- Zoro # G222579947
product price:Â
$
453.99
/ea
Key Features
Standards
FDA Compliant Resin
Lid/Cover Type
No Lid/Cover
Overall Height
32 1/2 in
Color
White
Frame Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272541
- Zoro #
- G222579947
- UPC #
- 678655632909
- Country of Origin
- United States
- Standards
- FDA Compliant Resin
- Lid/Cover Type
- No Lid/Cover
- Color
- White
- Frame Material
- Polyethylene
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel Type
- Standard
- Bushel Capacity
- 8 bu
- Cubic Foot Capacity
- 8.56 cu ft
- Caster/Wheel Mounting Location
- Standard
- Item
- Box Truck
- Load Capacity
- 450 lb
- Caster Wheel/Tread Material
- Rubber
- Wire Color
- White
Dimensions
- Overall Height
- 32 1/2 in
- Wire Rope Length
- 35 in
- Overall Width
- 24 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 35 in
- Length
- 35 in
Description
Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 32 1/2 in, Overall Width 24 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.