Shop WESCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BoxTruck, 32in, 203/4in, Gray, 350lb
- Mfr # 272503
- Zoro # G522580490
product price:Â
$
290.99
/ea
Key Features
Caster/Wheel Mounting Location
Standard
Frame Material
Polyethylene
Overall Width
20 3/4 in
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272503
- Zoro #
- G522580490
- UPC #
- 678655632541
- Country of Origin
- United States
- Caster/Wheel Mounting Location
- Standard
- Frame Material
- Polyethylene
- Item
- Box Truck
- Caster Wheel/Tread Material
- Polyurethane
- Caster Wheel Type
- Standard
- Color
- Gray
- Bushel Capacity
- 4 bu
- Cubic Foot Capacity
- 4.28 cu ft
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 350 lb
- Wire Color
- Gray
Dimensions
- Overall Width
- 20 3/4 in
- Overall Height
- 21 3/4 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 32 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 21 3/4 in, Overall Width 20 3/4 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.