Box Truck, 46 in, 34 in, Yellow, 600 lb
- Mfr # 272554
- Zoro # G322579441
product price:Â
$
885.99
/ea
Key Features
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Load Capacity
600 lb
Caster Wheel Type
Standard
Overall Height
42 1/2 in
Overall Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272554
- Zoro #
- G322579441
- UPC #
- 678655633036
- Country of Origin
- United States
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Load Capacity
- 600 lb
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 21.39 cu ft
- Color
- Yellow
- Bushel Capacity
- 20 bu
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel/Tread Material
- Rubber
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Yellow
Dimensions
- Overall Height
- 42 1/2 in
- Overall Width
- 34 in
- Caster Wheel Dia.
- 8 in
- Wire Rope Length
- 46 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 42 1/2 in, Overall Width 34 in, Color Yellow, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.