Zoro Homepage

Professional Series Double Cylinder Truck, CC-2

  • Mfr # 210124

  • Zoro # G1368353


product price: $359.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
500 lb
Wheel Type
Rubber
Wheel Diameter
8 in
Handle Type
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210124
Zoro #
G1368353
UPC #
678655649969
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Diameter
8 in
Wheel Width
2"
Length
20 in
Depth
42.25 in

Details

Material
Steel
Load Capacity
500 lb
Item
Professional Series Double Cylinder Truc
Wheel Type
Rubber
Handle Type
Dual
For Use With
Welding Cylinders
Cylinder Capacity
2
Includes
Cylinder Retention Chain
Wheel Bearings
Roller
Weight
50 lb

Description

Professional Series Double Cylinder Truc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.