West Chester Protective Gear
Bib Apron, 45inLx36inW, White, 8 mil, PK12
Mfr # UPW-45
Zoro # G9348254
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Width 35 in
- Seam Style Sewn
- Length 45 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 38" x 32" Sz (1433)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- JJ KELLER Vehicle Height 13 ft., 6" Reverse Image (8001232)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- MAGID EconoWear White 28 x 45 2 Mil Disposable Polyethylene Apron, 5bag, 100PK (DA2845W)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- West Chester Protective Gear Disposable Clothing