Multi-Conductor Cable, 14 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # AQ295BK1000

  • Zoro # G1157625


product price: $2.25
/ea
Sold in multiples of 25 for $56.25

Key Features

Wire Size
14 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ295BK1000
Zoro #
G1157625
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
1000 ft
Bend Radius
3.15 in
Outside Dia.
0.35 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Insulation Material
PVC/Nylon
Shielded
Shielded
Stranding
19 x 27
Features
Bendable, Stranded
Insulation Color
Black, Red
NEC Article and Type
CL3, FPL, PLTC
Temp. Rating
60°C
Shielding Material
Aluminum Foil
Insulated / Uninsulated
Insulated
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Product Line
Aquaseal
Device Supported
Security Device, Fire Alarm
NEC Rating
NEC FPL + PLTC
Construction
Overall Shield & Drain
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.