1 LED PUCK LIGHT 4W (8LED CHIPS), 275LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", BLK, SURFACE OR REC...
- Mfr # LED-PL1BLK
- Zoro # G124886006
product price:Â
$
36.79
/ea
Key Features
Housing Material
Plastic
Length
2.7 in
Temp. Range
-4ºF to 104ºF
Voltage
120V AC
Lumens
275LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-PL1BLK
- Zoro #
- G124886006
- UPC #
- 845060038026
- Country of Origin
- Indonesia
Dimensions
- Length
- 2.7 in
- Width
- 2.7 in
- Nominal Height
- 1.18 in
Details
- Housing Material
- Plastic
- Temp. Range
- -4ºF to 104ºF
- Voltage
- 120V AC
- Lumens
- 275LM
- Item
- 1 LED Puck Light 4W (8Led Chips)
- Color Temperature
- 3000 K
- Weight
- 0.4 lb
- Max. Fixture Wattage
- 4W
Description
The Westgate LED-PL1BLK is a 1 LED puck light 4w (8led chips). It delivers 275LM of 3000K light at 4W. Operates on 120VAC input power. Constructed of plastic. Key specifications: operating temperature -4 DegF to 104 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.