Shop WESTGATE
See all product information
Create Account
1 LED PUCK LIGHT 4W (8LED CHIPS), 275LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", NICKLE, SURFACE OR ...
- Mfr # LED-PL1NKL
- Zoro # G024884560
product price:Â
$
36.79
/ea
Key Features
Color Temperature
3000 K
Voltage
120V AC
Temp. Range
-4ºF to 104ºF
Weight
0.4 lb
Nominal Height
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-PL1NKL
- Zoro #
- G024884560
- UPC #
- 845060038033
- Country of Origin
- Indonesia
Dimensions
- Nominal Height
- 1.18 in
- Length
- 2.7 in
- Width
- 2.7 in
Details
- Color Temperature
- 3000 K
- Item
- 1 LED Puck Light 4W (8Led Chips)
- Voltage
- 120V AC
- Temp. Range
- -4ºF to 104ºF
- Weight
- 0.4 lb
- Lumens
- 275LM
- Max. Fixture Wattage
- 4W
- Housing Material
- Plastic
Description
The Westgate LED-PL1NKL is a 1 LED puck light 4w (8led chips). It delivers 275LM of 3000K light at 4W. Operates on 120VAC input power. Constructed of plastic. Key specifications: operating temperature -4 DegF to 104 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.