Shop WESTGATE
See all product information
Create Account
8" 5W 275LMLED UC ADJUSTABLE , WHT , 2700K, 3000K & 4000K, 3W, 2700K/3000K/4000K, White
- Mfr # UCA-8-WHT
- Zoro # G324885250
product price:Â
$
57.79
/ea
Key Features
Max. Fixture Wattage
3W
Dimmable
Dimmable
CRI
84
Lens
PC Lens
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCA-8-WHT
- Zoro #
- G324885250
- UPC #
- 845060015850
- Country of Origin
- Indonesia
- Max. Fixture Wattage
- 3W
- Dimmable
- Dimmable
- CRI
- 84
- Item
- 8"" 5W 275Lmled Uc Adjustable
- Lens
- PC Lens
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Voltage
- 120V
- Lumens
- 150LM
- Weight
- 1.2 lb
- Housing Material
- 22-Gauge Sheet Metal Housing
- Finish
- White
- Lighting Technology
- LED
- Temp. Range
- -4°F to 104°F
Dimensions
- Width
- 3.8 in
- Length
- 8.0 in
- Nominal Height
- 1.2 in
Description
The Westgate UCA-8-WHT is a 8"" 5w 275lmled uc adjustable. It delivers 150LM of 2700K/3000K/4000K light at 3W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a white finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.