CRISP 2nd Gen LED Strip Fixture Adj Watt 20W-40W 5800LM Adj CCT 3K-5K 4ft Frosted Lens 2PK
- Mfr # 157278
- Zoro # G515189044
product price:
$
96.99
/pk of 2, $48.50/ea
Key Features
Voltage
100V AC to 277V AC
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K
Lumens
5400 lm
IP Rating
IP4X
Length
48.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157278
- Zoro #
- G515189044
- UPC #
- 850054884640
- Country of Origin
- China
Dimensions
- Length
- 48.42 in
- Width
- 2.75 in
- Depth
- 2.95 in
Details
- Voltage
- 100V AC to 277V AC
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 5400 lm
- IP Rating
- IP4X
- CRI
- >80
- Housing Material
- Iron
- Watts
- 20W/30/40W
- Beam Angle
- 130 Degrees
- Color
- White
- Location Rating
- Damp
Description
Beyond LED Crisp 2nd Gen Linkable Strip Fixtures perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED Linkable Strip Fixtures incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 20 Pcs 4' and they're CCT Adjustable and Wattage Adjustable. Our Crisp 2nd Gen Lamps connect directly to line voltage and can be used in any interior space.
- •Efficacy up to 135 Lumens per watt
- •CCT Adjustable 3000K / 3500K / 4000K / 5000K
- •Input Voltage 120-277Vac 50-60Hz
- •4’ Linkable up to 20 Pcs
- •High CRI, LumiLEDs Chips
- •Operates directly from line voltage
- •Output constant current lever can be adjusted through output cable with 0-10V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.