Shop WESTGATE
See all product information
Create Account
11in M2 LED OUTDOOR LANTERN WALL SCONCE 12W 30/40/50K FROSTED LENS ORB PHOTOCELL, 30K/40K/50K
- Mfr # LRS-M2-MCT-P-ORB
- Zoro # G624886285
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Wattage
12W
Material
Aluminium+glass
Lumens
500LM
Weight
2.58 lb
Power Factor
>0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-M2-MCT-P-ORB
- Zoro #
- G624886285
- UPC #
- 845060092158
- Country of Origin
- China
- Wattage
- 12W
- Material
- Aluminium+glass
- Lumens
- 500LM
- Weight
- 2.58 lb
- Power Factor
- >0.9
- Color Temperature
- 30K/40K/50K
- Voltage
- 120V
- Light Source
- Hongli 2835
- Beam Angle
- 60°
- Item
- 11In M2 LED Outdoor Lantern Wall Sconce 12W 30/40/50K Frosted Lens Orb Photocell
- Operating Temperature
- -4°F to 104°F
- CRI
- 80
- Dimmable
- Triac dimming
- Finish
- Oil-rubbed bronze
- Rated Life
- 50,000hr
- Standards
- ETL
Dimensions
- Width
- 4.6 in
- Length
- 11.7 in
- Height
- 7.4 in
Description
The Westgate LRS-M2-MCT-P-ORB is a 11in m2 LED outdoor lantern wall sconce 12w 30/40/50k frosted lens orb photocell. It delivers 500LM of 30K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminium+glass in a oil-rubbed bronze finish. Dimming: Triac dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.