Shop WESTGATE
See all product information
Create Account
14in N1 LED OUTDOOR LANTERN WALL SCONCE 20W 30/40/50K FROSTED LENS ORB PHOTOCELL, 30K/40K/50K
- Mfr # LRS-N1-MCT-P-ORB
- Zoro # G824886429
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Width
15.91 in
Material
Aluminium+glass
CRI
80
Length
10.32 in
Height
7.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-N1-MCT-P-ORB
- Zoro #
- G824886429
- UPC #
- 845060092202
- Country of Origin
- China
- Material
- Aluminium+glass
- CRI
- 80
- Dimmable
- Triac dimming
- Voltage
- 120V
- Operating Temperature
- -4°F to 104°F
- Rated Life
- 50,000hr
- Color Temperature
- 30K/40K/50K
- Light Source
- Hongli 2835
- Weight
- 6.25 lb
- Standards
- ETL
- Lumens
- 850LM
- Power Factor
- >0.9
- Beam Angle
- 60°
- Wattage
- 20W
- Item
- 14In N1 LED Outdoor Lantern Wall Sconce 20W 30/40/50K Frosted Lens Orb Photocell
- Finish
- Oil-rubbed bronze
Dimensions
- Width
- 15.91 in
- Length
- 10.32 in
- Height
- 7.99 in
Description
The Westgate LRS-N1-MCT-P-ORB is a 14in n1 LED outdoor lantern wall sconce 20w 30/40/50k frosted lens orb photocell. It delivers 850LM of 30K/40K/50K light at 20W. Operates on 120V input power. Constructed of aluminium+glass in a oil-rubbed bronze finish. Dimming: Triac dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.