Shop WESTGATE
See all product information
Create Account
LED WALL LANTERN 12W 3CCT 3000K/4000K/5000K BRONZE WITH PHOTOCELL
- Mfr # LRS-A-MCT-PC
- Zoro # G024885963
product price:Â
$
36.79
/ea
Key Features
Rated Life
70,000hr
Lumens
1150LM
CRI
>80
Width
7.75 in
Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-A-MCT-PC
- Zoro #
- G024885963
- UPC #
- 845060062281
- Country of Origin
- China
Dimensions
- Width
- 7.75 in
- Length
- 4.5 in
- Height
- 9.75 in
Details
- Rated Life
- 70,000hr
- Lumens
- 1150LM
- CRI
- >80
- Wattage
- 12W
- Standards
- ETL
- Light Source
- DOB
- Item
- LED Wall Lantern 12W 3Cct 3000K/4000K/5000K Bronze With Photocell
- Power Factor
- 0.95
- Lens
- Frosted
- Finish
- Bronze
- Operating Temperature
- -4°F to 104°F
- Material
- Aluminum Housing, Powder Coated
- IP Rating
- IP65
- Weight
- 2.2 lb
- Voltage
- 120V
- Color Temperature
- 3000K/4000K/5000K
Description
The Westgate LRS-A-MCT-PC is a LED wall lantern 12w 3cct 3000k/4000k/5000k bronze with photocell. It delivers 1150LM of 3000K/4000K/5000K light at 12W. Operates on 120V input power. Constructed of aluminum housing, powder coated in a bronze finish. Key specifications: CRI >80, power factor 0.95, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: DOB. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.