11in SEEDED GLASS OUTDOOR LANTERN 12W 5CCT CR90 BLK, 30K/40K/50K, Black
- Mfr # LRS-SG4-MCT-BK
- Zoro # G624967182
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-SG4-MCT-BK
- Zoro #
- G624967182
- UPC #
- 840378329897
- Country of Origin
- China
Description
The Westgate LRS-SG4-MCT-BK is a 11in seeded glass outdoor lantern 12w 5cct cr90 blk. It delivers 1200LM of 30K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum housing with ps lens in a black finish. Dimming: NONE. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 115 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP65 ingress protection. Light source: RUNLITE. Lens: Glass. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.