Shop WESTGATE
See all product information
Create Account
SOLID BRASS OVAL DIRECTIONAL LIGHT WITH INTEGRATED COB LED 250LM 30K, 6W, 3000K, Bronze
- Mfr # LFLD2-6W-30K-BZ
- Zoro # G624884649
product price:Â
$
84.79
/ea
Key Features
IP Rating
IP67
Width
2.5 in
Beam Angle
80º
Lighting Technology
COB Technology
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFLD2-6W-30K-BZ
- Zoro #
- G624884649
- UPC #
- 845060053418
- Country of Origin
- Malaysia
- IP Rating
- IP67
- Beam Angle
- 80º
- Item
- Solid Brass Oval Directional Light With Integrated COB LED 250Lm 30K
- Lighting Technology
- COB Technology
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Material
- Solid Brass
- Lumens
- 280LM
- Lens Type
- Frosted Lens
- Voltage
- 12VAC-DC
- Fixture Wattage
- 6W
- Housing Finish
- Bronze
- Color Temperature
- 3000 K
- Weight
- 1.5 lb
Dimensions
- Width
- 2.5 in
- Height
- 3.12 in
- Length
- 4.38 in
Description
The Westgate LFLD2-6W-30K-BZ is a solid brass oval directional light with integrated COB LED 250lm 30k. It delivers 280LM of 3000K light at 6W. Operates on 12VAC-DC input power. Constructed of solid brass in a bronze finish. Key specifications: beam angle 80 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Frosted Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.