120V INTEGRATED ALUM. LED SPOT LIGHT 8W 3CCT 3/4/5K 700LM - ORB, 30K/40K/50K, Oil-Rubbed Bronze
- Mfr # AD120-017-MCT-ORB
- Zoro # G624884540
product price:Â
$
63.79
/ea
Key Features
Rated Life
50,000hr
Length
2.36 in
CRI
90Ra
Operating Temp. Range
-4 Degrees to 104 Degrees F
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD120-017-MCT-ORB
- Zoro #
- G624884540
- UPC #
- 845060015591
- Country of Origin
- Viet Nam
Dimensions
- Length
- 2.36 in
- Width
- 2.36 in
- Height
- 5.7 in
Details
- Rated Life
- 50,000hr
- CRI
- 90Ra
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Material
- Aluminum
- Weight
- 0.8 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- 120V Integrated Alum. LED Spot Light 8W 3Cct 3/4/5K 700Lm - Orb
- Dimmable
- Dimmable
- Lumens
- 700LM
- Lighting Technology
- LED
- Power Factor
- 0.98
- Beam Angle
- 60°
- Housing Finish
- Oil-Rubbed Bronze
- IP Rating
- IP65
- Fixture Wattage
- 8W
- Voltage
- ac120V
Description
The Westgate AD120-017-MCT-ORB is a 120v integrated alum. LED spot light 8w 3cct 3/4/5k 700lm - orb. It delivers 700LM of 30K/40K/50K light at 8W. Operates on ac120V input power. Constructed of aluminum in a oil-rubbed bronze finish. Dimming: Dimmable. Key specifications: CRI 90Ra, power factor 0.98, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.