14in 40W GOOSENECK BARN LIGHT, MCT 30/40/50K, 0-10V, PHOTOCELL, WHITE, 3000K/4000K/5000K
- Mfr # GNB-40W-MCT-WH-P
- Zoro # G224885176
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
Lumileds LEDs
CRI
>70
Weight
4.19 lb
Operating Temp. Range
-40 Degrees to 104 Degrees F
Width
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNB-40W-MCT-WH-P
- Zoro #
- G224885176
- UPC #
- 845060086706
- Country of Origin
- China
Dimensions
- Width
- 14.17 in
- Height
- 15.28 in
- Length
- 22.24 in
Details
- Finish
- White
- Lighting Technology
- Lumileds LEDs
- Item
- 14In 40W Gooseneck Barn Light
- CRI
- >70
- Weight
- 4.19 lb
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Beam Angle
- 114.2°
- Housing Material
- Aluminium
- Lumens
- 4800LM
- Voltage
- 120V to 277V
- IP Rating
- IP54
- Lens Type
- Polycarbonate Lens
- Fixture Wattage
- 40W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- BUG Rating
- B2-U2-G1
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Standards
- UL
- Dimmable
- 0~10V Dimming
Description
The Westgate GNB-40W-MCT-WH-P is a 14in 40w gooseneck barn light. It delivers 4800LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminium in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 114.2 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection, BUG rating B2-U2-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.